Beli aluminum plate 6061 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKUDO AMS-Aluminum Plate
    Mulai

    Rp1.599.900

    HAKUDO AMS-Aluminum Plate
    atribut:
    • Material: 7075-T7351
    • Width (mm): 150
    • Length (mm): 150
    • Standard: AMS-QQ-A-250/12
    • Testing standard: AMS-STD-2154 ClassA, BSS 7055 ClassA
    • Compatible auxiliary standards: AMS4078G, MMS159P, ASTM B209-10
  2. Non Brand Rod Stock Aluminum
    Mulai

    Rp329.900

    Non Brand Rod Stock Aluminum
    atribut:
    • Alloy Type: 6061
    • Brinell Hardness: 95
    • Fabrication: Extruded
    • Heat Treatable: Yes
    • Heat treatment: Tempered
    • Material: Aluminum
    • Material Grade: 6061
    • Mechanical Finish: Mill
    • Shape: Rod
    • Standard: AMS QQ-A-200/8, ASTM B221
    • System of Measurement: Inch
    • Temper: T6511
    • Tensile Strength (psi): 45000
    • UNSPSC: 31231101
    • Yield Strength (psi): 40000
  3. Defelsko Zero Plate
    Mulai

    Rp2.599.900

    Defelsko Zero Plate
    Deskripsi:
    Zero PlatesZero Plates are available as uncoated precision machined steel or aluminum (6061-T6) in a variety of plate sizes.
  4. Non Brand Flat Bar Stock Aluminum
    Mulai

    Rp429.900

    Non Brand Flat Bar Stock Aluminum
    atribut:
    • Heat Treatable: Yes
    • Mechanical Finish: Mill
  5. Hikari Aluminum Board
    Rating:
    100% of 100
    (2)
    Mulai

    Rp70.900

  6. monotaro.id Hexagon Socket Flat Head Cap Screw JFL (Baut L)
    Mulai

    Rp49.900

    monotaro.id Hexagon Socket Flat Head Cap Screw JFL (Baut L)
    atribut:
    • Material: Steel
    • Color: Black
    • Thread Pitch (mm): 1
    • Diameter: 15/64 inch
  7. Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    Mulai

    Rp6.799.900

    Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    atribut:
    • Material: Base material: Aluminium foil + urethane resin on both sides, Adhesive: Acrylic type
    • Width (mm): 900
    • Length (m): 10
    • Thickness (mm): 0.2
    • Specification: A cutter is required for cutting
    • Tensile Strength: 120N/25mm
    • Working Temperature Range: 5 to 70degrees
  8. Non Brand Aluminium Plat Sheet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Non Brand Aluminium Plat Sheet
    Deskripsi:
    Plat aluminium multi guna
  9. TRUSCO Shim Plate Brass
    Mulai

    Rp73.900

    TRUSCO Shim Plate Brass
    atribut:
    • Material: Brass
  10. AS ONE Aluminum Plate
    Mulai

    Rp45.900

    AS ONE Aluminum Plate
    atribut:
    • Melting Point (Standard Value) (°C): 659
    • Specific Gravity: about 2.7
    • Material: AL (aluminum)
  11. CBM Galvalume Plat Sheet
    Mulai

    Rp1.399.900

    CBM Galvalume Plat Sheet
    Deskripsi:
    Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mm
    atribut:
    • Width (mm): 1219
    • Length (mm): 2438
  12. monotaro.id Baut Mur Kuning Full Drat Pack Kecil
    Rating:
    100% of 100
    (10)
    Mulai

    Rp3.900

  13. Sherlock Mild Steel Bolts (Baut Baja Ringan)
    Mulai

    Rp9.900

  14. Non Brand Lightweight Aluminum Tubing
    Mulai

    Rp109.900

    Non Brand Lightweight Aluminum Tubing
    Deskripsi:
    General purpose aluminum tubing is corrosion resistant and transfers water, air, oil, and hydraulic fluid in moderate strength applications including transportation, marine, and appliances.
    atribut:
    • UNSPSC: 31231318
    • Fabrication: Seamless
    • Form: Straight
    • Material: Aluminium
    • Resistance Properties: Corrosion Resistant
  15. Non Brand Seng Galvanis (Plat)
    Mulai

    Rp969.900

    Non Brand Seng Galvanis (Plat)
    atribut:
    • Thickness (mm): 0.2
    • Length (m): 48
  16. INGCO Lithium-Ion Battery Pack
    Mulai

    Rp159.900

    INGCO Lithium-Ion Battery Pack
    atribut:
    • Battery: Lithium-Ion
  17. AS ONE Platinum Plate
    Mulai

    Rp36.999.900

    AS ONE Platinum Plate
    atribut:
    • Plate Tolerances: W ± 1, L ± 1, T ± 0.04
    • Material: Pt 99.95% or higher
    • Package Size (mm): 135x135x20
  18. Defelsko Certified Plastic Shim
    Mulai

    Rp1.799.900

    Defelsko Certified Plastic Shim
    Deskripsi:
    Certified Plastic Shims (foils) provide an economical alternative to coated metal plates. They have a reduced accuracy of ±2 µm (±0.08 mil). A coating thickness gage measures shim thickness when this shim is placed over a smooth metal surface (zero plate).Non-Certified Plastic Shims (foils) provide a quick operational check of the instrument and they allow the user to perform practice measurements when placed over metal.Alternatively, they can be placed over an uncoated metal substrate. They are not suitable for use with magnetic pull-off gages.Shims overview:Simulate a coating over a particular substrate material or shape. Gage performance can be conveniently verified on a regular basis as required by some international test methodsFor use with all Type 2, electronic coating thickness gagesProtects the probe from damage or premature wear when placed over hot or abrasive surfacesCan be placed on top of soft or tacky coating films to obtain thickness measurements without the gage probe depressing the coating filmDimensions: 3 x 8 cm (1 x 3 inches)
    atribut:
    • Accuracy (µm): ±2 (±0.08 mil)
Daftar Harga aluminum plate 6061 Terbaru March 2026
HAKUDO AMS-Aluminum PlateRp1.599.900
Non Brand Rod Stock AluminumRp329.900
Defelsko Zero PlateRp2.599.900
Non Brand Flat Bar Stock AluminumRp429.900
Hikari Aluminum BoardRp70.900
monotaro.id Hexagon Socket Flat Head Cap Screw JFL (Baut L)Rp49.900
Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant HeatRp6.799.900
Non Brand Aluminium Plat SheetRp299.900
TRUSCO Shim Plate BrassRp73.900
AS ONE Aluminum PlateRp45.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)